Folder, Classf, 2Div, 2Ex, Gn Pk
- Mfr # SMD19033
- Zoro # G301823602
product price:Â
$
92.69
/pk of 10, $9.27/ea
Key Features
Number of Fasteners
2
Sheet Size
8-1/2 in x 14 in
Fastener Location
Front & Back
Tab Cut
2/5
Number of Dividers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD19033
- Zoro #
- G301823602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 25 pt
- Expanded Width
- 2 in
- Divider Thickness
- 17 pt
Details
- Number of Fasteners
- 2
- Item
- Classification File Folder
- Fastener Location
- Front & Back
- Tab Cut
- 2/5
- Number of Dividers
- 2
- Fastener Capacity
- 2 in
- Tab Position
- Right of Center
- Features
- Tear Resistant
- Material
- Pressboard
- Color
- Green
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- File Fastener Type
- 2S
- Tab Type
- Top
- Divider Material
- Kraft
Description
Heavy-duty classification folders feature patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Legal-size folder also offers a 2" expansion and is made of sturdy, 25 point Pressboard stock. The two dividers offer a 1" SafeShield-coated, twin-prong fastener and are made of 17 point stock. Folder tab is 2/5 cut. Divider tab is 3/8" high and 1/3 cut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.