Heavyweight Folder, Two Fasteners, End Tab, Letter, 11 Point Manila, 50/Box
- Mfr # 34115
- Zoro # G504903354
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Manila
Material
Manila
File Fastener Type
2B
Sheet Size
8 1/2" Width x 11" Length
Features
Embossed, Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34115
- Zoro #
- G504903354
- UPC #
- 86486341158
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Manila
- Material
- Manila
- File Fastener Type
- 2B
- Features
- Embossed, Reinforced Tab
- Number of Fasteners
- 2
- Number of Plys
- 2
- Tab Location
- End
- Sheet Standard
- Letter
- Fastener Location
- Front & Back
- Fastener Capacity
- 2"
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Tab Size
- 1/2"
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4"
Description
Smead heavyweight folder, two fasteners, end tab, letter, 11 point manila, 50/box subdivide papers inside these end tab folders. Heavyweight material for extra durability. Reinforced tabs for longer life. Labels sold separately. Scored for 3/4" expansion. Fasteners inside top of front cover and along spine on back cover. File folder type: end tab; size: letter; folder material: 11 pt. Manila; color(s): manila. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.