Shop STARRETT
See all product information
Create Account
End Node Transmitter
- Mfr # 1403-13N
- Zoro # G301883491
product price:Â
$
1,068.99
/ea
Free Shipping & Returns
Key Features
Includes
End Node Mounting Kit
Rechargeable
Yes
For Use With
Absolute Digimatic Indicator
Power Source
Battery
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1403-13N
- Zoro #
- G301883491
- UPC #
- 049659701678
- Country of Origin
- United States
- Item
- End Node Transmitter
- Includes
- End Node Mounting Kit
- Rechargeable
- Yes
- For Use With
- Absolute Digimatic Indicator
- Power Source
- Battery
- IP Rating
- IP67
- Brand and Series
- 1400 DataSure(R)
- Communication Range
- 200 ft
- Includes Battery
- Yes
- Compatible Software Package
- Starrett DataSure
- Instrument Connection Type
- 1
- Transmission Protocol
- Wireless
- For Instrument manufacturer Model Number
- Mitutoyo
- Compatible Receiver Model Number
- 1404, 1401, 1402R
- Product Type
- End Node Transmitter
- Output End Connection Type
- Starrett Tool Cable Design
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Compatible Product Type
- Absolute Digimatic Indicator
Description
End Node Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number 1404, 1401, 1402R, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Mitutoyo, For Use With Absolute Digimatic Indicator, Number of Channels Not Applicable, Output End Connection Type Starrett Tool Cable Design, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Includes End Node Mounting Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.