Shop CYBER ACOUSTICS
See all product information
Create Account
CVL-1064rb Desktop Microphone - Noise Canceling - 100Hz to 16kHz - Cable
- Mfr # CVL1064RB
- Zoro # G512432525
product price:Â
$
13.45
/ea
Key Features
Cable Length
7 ft
Host Interface
Mini-phone
Microphone Sensitivity
64 dB
Maximum Frequency Response
16 kHz
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVL1064RB
- Zoro #
- G512432525
- UPC #
- 646422100470
- Country of Origin
- China
- Host Interface
- Mini-phone
- Microphone Sensitivity
- 64 dB
- Maximum Frequency Response
- 16 kHz
- Connectivity Technology
- Wired
- Polar Pattern
- Uni-directional
- Microphone Type
- Desktop
- Environmentally Friendly
- Yes
- Minimum Frequency Response
- 100 Hz
- Microphone Controls
- On/Off
- Item
- Microphone
- Product Type
- Microphone
Dimensions
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.