Shop TYC
See all product information
Create Account
LIGHT ASSEMBLY
- Mfr # 18-5934-00
- Zoro # G302201881
product price:Â
$
71.29
/ea
Key Features
Lens Color
Amber, Clear
Lighting Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
PMMA Plastic
Housing Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-5934-00
- Zoro #
- G302201881
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Turn Signal Light Assembly
- Lens Color
- Amber, Clear
- Lighting Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- PMMA Plastic
- Housing Material
- ABS Plastic
- Includes
- Front Signal Light Bulb
- Position
- Front Left
- Vehicle Fit
- Lexus ES300 (2000-2001)
- Mounting Type
- Screw-In