Turn Signal Light Assembly, 12-5338-00
- Mfr # 12-5338-00
- Zoro # G100625988
product price:Â
$
19.99
/ea
Key Features
Lens Material
Polycarbonate
Position
Left
Mounting Type
Screw-In
Includes
Front Signal Light Bulb
Vehicle Fit
Toyota Camry (2015-2017)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5338-00
- Zoro #
- G100625988
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Lens Material
- Polycarbonate
- Position
- Left
- Mounting Type
- Screw-In
- Includes
- Front Signal Light Bulb
- Vehicle Fit
- Toyota Camry (2015-2017)
- Housing Material
- Polycarbonate
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Lighting Technology
- Halogen
Description
Tyc Turn Signal Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.