Shop SLOAN
See all product information
Create Account
Offset Adapter, Red
- Mfr # H-1018-A
- Zoro # G302203649
product price:Ā
$
190.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
For Use With
Flushometer
Finish
Chrome-Plated
Material
Brass
Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-1018-A
- Zoro #
- G302203649
- UPC #
- 671254507685
- Country of Origin
- China
Dimensions
- Size
- 1 in
Details
- Item
- Offset Adapter
- Fits Brand
- Sloan
- For Use With
- Flushometer
- Finish
- Chrome-Plated
- Material
- Brass
- Includes
- Flange, Mud Guard
- Color
- Red
- Product Type
- Offset Adapter
- Compatible Series
- ECOS(R), G2, Solis(R)
- Compatible Brand
- Sloan
- Compatible Product Type
- Toilets
- Shell Material
- Brass
- Wire Color
- Red
Description
The SLOAN H-1018-A is an offset adapter for toilet flushometer applications. It is designed to offset the existing water supply by 1-1/2 in. where needed, helping connect plumbing fixtures in layouts that require an offset. This adapter is made of brass, has a chrome-plated finish, and includes a flange and mud guard for installation.
Key Features of the SLOAN H-1018-A Offset Adapter:
- Application: For use with Sloan flushometer toilet installations.
- Compatible Brands/Series: Fits Sloan ECOSĀ®, G2, and SolisĀ® series.
- Offset Function: Offsets the existing water supply 1-1/2 in. to accommodate plumbing layout requirements.
- Material: Brass construction.
- Finish: Chrome-plated finish.
- Size: 1 in.
- Includes: Flange and mud guard.
- Color: Red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.