F101 Cp Tube Outlet 1 1/2 X 9
- Mfr # 0396113PK
- Zoro # G0212421
product price:Â
$
20.15
/ea
Key Features
Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-1/2" x 9"
Type
Tube Outlet
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0396113PK
- Zoro #
- G0212421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1-1/2" x 9"
Details
- Item
- F101 Cp Tube Outlet 1 1/2 X 9
- Fits Brand
- Sloan
- Color/Finish
- Polished Chrome
- Type
- Tube Outlet
- Finish
- Polished Chrome
Description
F101 Cp Tube Outlet 1 1/2 X 9
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.