Shop HOBART
See all product information
Create Account
Stem Assembly
- Mfr # 836965
- Zoro # G302263186
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
For Use With
1-1/2 in Draw-Off Valve; Cleveland Kettle; Legion Kettle; Market Forge Kettle; Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, Ms, Mt, P, Pt, Ws, Wt), E(L, Lt, P)
Features
#10-24 Threads at End of Stem; 0.3 in Square Knob Mount
Fits Brand
Cleveland; Hobart; Legion; Market Forge; Southbend; Vulcan
Height
1.50 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 836965
- Zoro #
- G302263186
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.50 in
- Width
- 1.50 in
- Length
- 5.50 in
Details
- Item
- Stem Assembly
- For Use With
- 1-1/2 in Draw-Off Valve; Cleveland Kettle; Legion Kettle; Market Forge Kettle; Southbend Kettle; Vulcan Kettle Series: Vd(L, Lt, Ms, Mt, P, Pt, Ws, Wt), E(L, Lt, P)
- Features
- #10-24 Threads at End of Stem; 0.3 in Square Knob Mount
- Fits Brand
- Cleveland; Hobart; Legion; Market Forge; Southbend; Vulcan
- Material
- Stainless Steel
- Type
- Knob Mount
Description
1-1/2" Ss Stem, For 1-1/2" Draw-Off Valve # 56-1024;Has 10-24 Threads At End Of Stem, 0.3" Square Knob Mount;Use # 22-1000 Knob;Cleveland Kettle;***Not For Groen***;Legion Kettle;Market Forge Kettle;Southbend Kettle;Vulcan Kettle Series: Vd(L,Lt,Ms,Mt,P,Pt,Ws,Wt),E(L,Lt,P).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.