23x15.75 Inch Silicone Warming Mat with Variable Temperature Settings & Digital Display
- Mfr # 750123608M
- Zoro # G522980542
product price:Â
$
44.15
/ea
Key Features
Width
16.55 in
Height
0.83 in
Length
24.29 in
Material
Silicone
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123608M
- Zoro #
- G522980542
- UPC #
- 840191215834
- Country of Origin
- China
Dimensions
- Width
- 16.55 in
- Height
- 0.83 in
- Length
- 24.29 in
Details
- Item
- Silicone Warming Mat
- Material
- Silicone
- Color
- Blue
Description
The MegaChef 23x15.75 Inch Silicone Warming Mat offers a convenient and efficient way to keep food warm and ready to serve. Designed with a large 23x15.75 inch flexible silicone heating surface, this warming mat evenly distributes heat while remaining durable and easy to clean. The adjustable temperature control allows you to set precise heat levels from 104 Degrees F to 212 Degrees F, ensuring your dishes stay at the perfect serving temperature. Its sleek digital display and touch controls make operation simple and intuitive, giving you complete control with just a tap. Perfect for home kitchens, buffets, and entertaining, the MegaChef Silicone Warming Mat is both functional and stylish. The built-in timer can be set from 30 to 360 minutes in 30-minute increments, allowing you to customize heating duration based on your needs. Operating at 120V and 350W with 50/60Hz compatibility, it delivers reliable performance and consistent warmth. Whether you're hosting a dinner party or keeping meals warm for family gatherings, this versatile warming mat offers precision, convenience, and flexibility in one modern design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.