Inversion Tester

  • Mfr # 35010
  • Zoro # G302710659
product price:Ā 
$
526.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2
Length
24.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35010
Zoro #
G302710659
UPC #
854747004148
Country of Origin
United States

Dimensions

Outside Diameter
2
Length
24.75

Description

The SpotOnĀ® allows for quick and accurate detection of low-level thermal inversions and measures air temperature at boom height as required for pesticide and herbicide application. Even a slight inversion can ineffectively treat the desired area. Fine droplets of the chemical can get trapped in the cooler air near the ground and become isolated from the surrounding weather conditions. The meter clearly states if an inversion is present (warm air above cool air) on the digital display. Made in USA.

Ratings & reviews