Shop PERFORMANCE TOOL
See all product information
Create Account
Infrared Thermometer, Temperature Gun, Laser Pointer, Digital Display
- Mfr # W89721
- Zoro # G523311024
product price:Â
$
60.99
/ea
Key Features
Battery Included
Yes
No. of Batteries
1
Power Source
Battery
Voltage
9 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89721
- Zoro #
- G523311024
- UPC #
- 39564075438
- Country of Origin
- China
- Item
- Thermometer-Infrared
- Battery Included
- Yes
- No. of Batteries
- 1
- Power Source
- Battery
- Voltage
- 9 V
Description
Introducing the Performance Tool W89721 Infrared Thermometer, the ultimate solution for non-contact temperature measurement. With a wide temperature range of -58 to 1022 degrees Fahrenheit (-50 to 500 degrees Celsius), you can accurately measure surface temperatures in various applications. Its large digital display with backlight ensures easy readability, while the laser pointer provides precise targeting for pinpoint accuracy. This versatile tool is ideal for home, automotive, and industrial use. Whether you're checking the temperature of heater vents, air conditioners, engines, or brakes, the W89721 Infrared Thermometer delivers reliable results. Its extended distance-to-spot ratio of 12:1 allows for safe measurements from a distance, while its fixed emissivity of 0.95 ensures accuracy on most surface types. Powered by a 9V battery (included), this thermometer is always ready to use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.