Shop MAKITA
See all product information
Create Account
Brushless2-PcKit(4.0Ah), 18VLXT, (1)4.0Ah
- Mfr # XT287SM1
- Zoro # G303076143
product price:Â
$
399.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V DC
Battery Capacity
(1) 4.0 Ah
Number of Tools
2
Battery Platform
LXT(R)
Battery Series
LXT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT287SM1
- Zoro #
- G303076143
- UPC #
- 088381728737
- Country of Origin
- China
Details
- Voltage
- 18V DC
- Battery Capacity
- (1) 4.0 Ah
- Number of Tools
- 2
- Item
- Brushless 2-Pc Combo Kit (4.0Ah),18V LXT
- Battery Platform
- LXT(R)
- Battery Series
- LXT(R)
- Charger Manufacturing Model Number
- DC18SD
- Number of Batteries Included
- 1
- Power Source
- Cordless
- Tool Series
- LXT(R)
- Number of Chargers Included
- 1
- All Product Types Included
- Blower, String Trimmer
- Battery Chemistry
- Li-Ion
- Motor Type
- Brushless
- Includes Battery
- Battery Included
- Battery Manufacturing Model Number
- BL1840B
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Brushless 2-Pc Combo Kit (4.0Ah),18V LXT, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 1, Battery Series LXT(R)
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.