Shop MAKITA
See all product information
Create Account
Combination Kit, 4.0 Ah, Cordless
- Mfr # XUX02SM1X6
- Zoro # G322603627
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
BL1840B
Battery Capacity
(1) 4.0 Ah
Motor Type
Brushless
Other Tool and Accessory Manufacturing Model Number
EM409MP, EN402MP, EY402MP, XUX02Z
Number of Tools
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XUX02SM1X6
- Zoro #
- G322603627
- UPC #
- 197050003515
- Country of Origin
- China
Details
- Battery Manufacturing Model Number
- BL1840B
- Battery Capacity
- (1) 4.0 Ah
- Motor Type
- Brushless
- Other Tool and Accessory Manufacturing Model Number
- EM409MP, EN402MP, EY402MP, XUX02Z
- Number of Tools
- 5
- Item
- Cordless Outdoor Equipment Combination Kits
- Voltage
- 18 V
- All Product Types Included
- Brushless Power Head, Battery, Charger
- Battery Series
- LXT(R)
- Charger Manufacturing Model Number
- DC18SD
- Number of Batteries Included
- 2
- Includes Battery
- Battery Included
- Battery Platform
- LXT(R)
- Number of Chargers Included
- 1
- Battery Chemistry
- Li-Ion
- Power Source
- Cordless
- Tool Series
- 18 Volt
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Outdoor Equipment Combination Kits, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity (1) 4.0 Ah, Number of Batteries Included 2, Battery Series LXT(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.