Shop CREALITY

Printer 3D

  • Mfr # CR-5 Pro
  • Zoro # G303549104

product price: 
$
1,359.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.1 mm
Build Volume
11.81 in x 8.86 in x 14.96 in
Voltage
115/230V; 24V (Output)
Layer Thickness
0.1 to 0.4 mm
Interface
Linux, Mac, SD, USB, Windows
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-5 Pro
Zoro #
G303549104
UPC #
-
Country of Origin
China

Dimensions

Layer Thickness
0.1 to 0.4 mm
Length
24 1/16 in
Width
19 3/16 in
Height
20 7/8 in
Build Depth
8.86 in
Layer Thickness - Minimum
0.1 mm
Layer Thickness - Maximum
0.4 mm
Build Height
14.96 in
Build Width
11.81 in
Overall Width
19 3/16 in
Overall Depth
20 7/8 in
Overall Height
24 1/8 in

Details

Resolution
0.1 mm
Build Volume
11.81 in x 8.86 in x 14.96 in
Voltage
115/230V; 24V (Output)
Interface
Linux, Mac, SD, USB, Windows
Amps
2.5 A
Item
3D Printer
For Use With
PLA, ABS Filaments
Includes
Sample Filament Spool, SD Card, Spare Nozzles, Tool Kit, USB SD Card Adapter
Hz
50/60 Hz
Resolution - Maximum
0.1 mm
Hot End Nozzle Temperature - Maximum
482 Degrees F
Connectivity
SD Card, USB
Build Speed - Minimum
30 mm/sec
Operating System Compatibility
Linux, Mac, Windows
Image Formats
AMF, OBJ, STL
Current
2.5 A
Frequency
50/60 Hz
Material Compatibility
PLA
Build Speed - Maximum
60 mm/sec

Description

3D Printer, Build Volume 11.81 in x 8.86 in x 14.96 in, Layer Thickness 0.1 to 0.4 mm, Resolution 0.1 mm, 115/230V; 24V (Output) Voltage, 2.5 A Amps, 50/60 Hz Hz, Interface Linux, Mac, SD, USB, Windows, Length 24 1/16 in, Width 19 3/16 in, Height 20 7/8 in, Includes Sample Filament Spool, SD Card, Spare Nozzles, Tool Kit, USB SD Card Adapter, For Use With PLA, ABS Filaments

Ratings & reviews