3D Printer, 325 mm D, 320 mm H, 325 mm W
- Mfr # H2D-PRO
- Zoro # G523551161
product price:Â
$
5,513.99
/ea
Free Shipping & Returns
Key Features
Overall Height
514 mm
Hot End Nozzle Temperature - Maximum
350 Degrees C
Build Speed - Maximum
1,000 mm/sec
Build Depth
325 mm
Operating System Compatibility
Mac, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2D-PRO
- Zoro #
- G523551161
- UPC #
- -
- Country of Origin
- China
- Hot End Nozzle Temperature - Maximum
- 350 Degrees C
- Build Speed - Maximum
- 1,000 mm/sec
- Operating System Compatibility
- Mac, Windows
- Material Compatibility
- ABS, ASA, HIPS, Nylon, PC, PET, PETG, PLA, PP
- Connectivity
- Ethernet, Wi-Fi
- Item
- 3D Printer
- Current
- 4 A
- Operating Temperature - Maximum
- 65 Degrees C
- Frequency
- 50/60 Hz
- Media Type
- Filament
- Voltage
- 100 to 240V AC; 24V DC
- Internal Memory
- 32 GB
Dimensions
- Overall Height
- 514 mm
- Build Depth
- 325 mm
- Print Nozzle Diameter
- 0.4 mm
- Overall Width
- 492 mm
- Build Height
- 320 mm
- Build Width
- 300 mm
- Overall Depth
- 626 mm
- Filament Diameter Compatibility
- 1.75 mm
Description
3D Printer, 100 to 240V AC; 24V DC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.