Shop WORLD WIDE FITTINGS
See all product information
Create Account
JIC Cap Nut
- Mfr # 5129X04CF
- Zoro # G303653955
product price:Â
$
0.72
/ea
Sold in multiples of 13 for
$9.36
Key Features
Material
Steel
Fitting Thread Size 1
7/16-20
Overall Length
0.594
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5129X04CF
- Zoro #
- G303653955
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Weight
- 0.03
- End 1 Connection Type
- Female
- Adapter Type
- Caps & Nuts
- Body Material
- Steel
Dimensions
- Fitting Thread Size 1
- 7/16-20
- Overall Length
- 0.594
- Hex Size
- 0.563
- Overall Length (mm)
- 15.0876
- Hex Size (mm)
- 14.3002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.