Male JIC to Female Pipe Straight

  • Mfr # 5255X16X20
  • Zoro # G103653704
product price: 
$
17.79
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
2
Fitting Thread Size 1
1-5/16-12
Overall Length
2.44
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5255X16X20
Zoro #
G103653704
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2
Fitting Thread Size 1
1-5/16-12
Overall Length
2.44
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size (mm)
50.8
Overall Length (mm)
61.976

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Material
Steel
Weight
0.95
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female

Ratings & reviews