Double Flute Straight Bit (Eclipse Grind
- Mfr # 12-162
- Zoro # G303675520
product price:Â
$
31.95
/ea
Key Features
Shank Dia.
1/2"
Cutting Dia. (In.)
13/16"
Overall Length (In.)
3"
Application
Smooth routing in hardwood, softwood, plywood and composites
For Use With
grooving and edge-routing applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-162
- Zoro #
- G303675520
- UPC #
- 008925382836
- Country of Origin
- Italy
- Application
- Smooth routing in hardwood, softwood, plywood and composites
- Item
- Double Flute Straight Bit (Eclipse Grind
- For Use With
- grooving and edge-routing applications
Dimensions
- Shank Dia.
- 1/2"
- Cutting Dia. (In.)
- 13/16"
- Overall Length (In.)
- 3"
Description
Double Flute Straight Bit (Eclipse Grind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.