Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Single Edge Router Bit 11-02, Ced .250, Cel .750, Shank .250 Each
- Mfr # HROUTERBIT-11-05
- Zoro # G300944926
product price:Â
$
44.79
/ea
Key Features
Length
3
Width
3
Material
Router Bit
Height
3
Weight
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HROUTERBIT-11-05
- Zoro #
- G300944926
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 3
- Width
- 3
- Height
- 3
Details
- Material
- Router Bit
- Weight
- 2
Description
Router Bits for Plastics are available to order online. There are two standard types of router bits: Ball Bearing Tipped Router Bits (as shown in image) Carbide Router Bits for Plastics (straighter edge - looks similar a drill bit) For a complete overview and product images, click on the link on the left side of this page.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.