NGK 1675 Laser Iridium Spark Plug

  • Mfr # N12-1675

  • Zoro # G303736931


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N12-1675
Zoro #
G303736931
UPC #
87295016756
Country of Origin
China

Description

Laser Platinum spark plugs provide high ignitability and longer service life. Dual platinum surfaces ensure slow wear rate providing stable idle, superior anti fouling, improved fuel efficiency and lower emissions

Features
  • Laser Welded Platinum Center Electrode Tip.
  • Platinum Disc Welded To Backside Of Ground Electrode Provides Long Life.
  • Trivalent Metal Plating Provides Superior Anti-Corrosion And Anti-Seizing Properties.
  • Faster Starts And Quicker Acceleration.
  • Better Fuel Economy And Lower Emissions.
  • Resistor - Yes.
  • Electrode Type - Standard.
  • Electrode Core Material - Platinum.
  • Electrode Tip Material - Platinum.
  • Insulator Type - Projected.
  • Thread Size - 14 Millimeter.
  • Reach - 3/4 in.
  • Seat Type - Flat.
  • Wrench Diameter - 5/8 in. Hex.
Application
  • 2006-2013 Audi A3.
  • 2005-2012 Audi A4.
  • 2005-2012 Audi A4 Quattro.
  • 2010-2012 Audi A5.
  • 2010-2012 Audi A5 Quattro.
  • 2011-2012 Audi Q5.
  • 2011-2012 Audi R8.
  • 2008-2009 Audi TT.
  • 2009-2015 Audi TT Quattro.
  • 2012-2012 Volkswagen Beetle.
  • 2009-2012 Volkswagen CC.
  • 2007-2013 Volkswagen Eos.
  • 2006-2015 Volkswagen GTI.
  • 2006-2010 Volkswagen Jetta.
  • 2012-2014 Volkswagen Jetta.
  • 2006-2010 Volkswagen Passat.
  • 2009-2013 Volkswagen Tiguan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.