
T-FAL P4500734 Clipso 6.3 qt. Stainless Steel Pressure Cooker
Mfr # P4500734
Zoro # G303768987
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.58 gal
Material
Stainless Steel
Features
Durable, Control Valve, Stove Top Safe; Dishwasher Safe
Color
Silver, Gray
Application
Cooking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4500734
Zoro #
G303768987
UPC #
032406054783
Country of Origin
China
Details
Item
Pressure Cooker
Capacity
1.58 gal
Material
Stainless Steel
Features
Durable, Control Valve, Stove Top Safe; Dishwasher Safe
Color
Silver, Gray
Application
Cooking
Description
Features
- Clipso 6.3 Qt. S/S Pressure Cooker
- Unique One-Hand System for Easy and Secure Opening and Closing
- Variable Steam Release Valve for Added Safety and Control
- Durable Stainless Steel Construction
- Stainless Steel Encapsulated Base Delivers Even Heat Distribution
- All Cooktop Safe, Including Induction
- Dishwasher Safe
- 6.3-Qt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.