97060 Windshield Wiper Blade

  • Mfr # P27-97060

  • Zoro # G303786301


product price:  $79.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P27-97060
Zoro #
G303786301
UPC #
722935970608
Country of Origin
China

Description

Features
  • All Season Performance.
  • Low Profile, Aerodynamic Design.
  • Frameless Design Eliminates Snow And Ice Build-Up.
  • More Pressure Points For Streak-Free Wiping.
  • Long Lasting Silicone Coating Action.
  • Style - Single Blade.
  • Length - 24 in.
  • Blade Material - Silicone Rubber.
  • Blade Color - Black.
  • Frame Material - Thermoplastic Body With Stainless Backbone.
  • Frame Color - Black.
  • Fit for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.