RTA-0097M-BK Mid-Back Mesh Task Chair - Black
- Mfr # RTA-0097M-BK
- Zoro # G303788909
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Height
40 in
Width
24 in
Depth
22-1/2 in
Features
Non-marking Caster, Back Height Adjustment, Lightweight, Gas Lift, Tilt Tension, Tilt Lock; Adjustable Seat; Armrest; Casters; Tilt Mechanism
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTA-0097M-BK
- Zoro #
- G303788909
- UPC #
- 858108001098
- Country of Origin
- China
Dimensions
- Height
- 40 in
- Width
- 24 in
- Depth
- 22-1/2 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Minimum Seat Height
- 15-1/2 in
- Arm Height
- 13 in
- Back Height
- 19 in
- Maximum Seat Height
- 20 in
- Arm Width
- 2-1/4 in
- Back Width
- 17-1/2 in
- Height Adjustment Type
- Pneumatic
Details
- Style
- Mid Back Task Chair
- Features
- Non-marking Caster, Back Height Adjustment, Lightweight, Gas Lift, Tilt Tension, Tilt Lock; Adjustable Seat; Armrest; Casters; Tilt Mechanism
- Includes
- (5) Casters; (1) Base; (1) Gas Lift; (1) Gas Lift Cover; (1) Mechanism; (1) Seat; (1) Back; (1) Armrest Set; (1) Knob; (6) 6 x 25mm Screws; (4) 6 x 20mm Screws
- Number of Casters
- 5
- Base Material
- Nylon
- Assembly Required
- Yes
- Seat Features
- Height Adjustment
- Base Shape
- 5-Star
- Seat Material
- Fabric
- Seat Color
- Black
- Series
- Techni Mobili
- Back Style
- Mesh
Description
The Techni Mobili Mid-Back Mesh Task Chair provides breathable mesh back support, a contoured fabric seat cushion, and contoured armrests in a sleek, contemporary design. The pneumatic height adjustment lever provides a 4.5 inch seat height adjustment range and the reclining back has a tension control knob. Dual wheel non-marking casters and a 5-star nylon base provide durable, stable mobility. COLOR: Black.1 Year Limited Warranty
Dimensions: Length: 24" Width: 22.5" Height: 40"
Dimensions:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.