Shop TECHNI MOBILI

RTA-8070-BK Techni Mobili Mesh Task Chair - Black

  • Mfr # RTA-8070-BK
  • Zoro # G903788651

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-8070-BK
Zoro #
G903788651
UPC #
815764012776
Country of Origin
China
Style
Task Chair

Description

This Techni Mobili Mesh Tast Chair with lumbar support features a TechniFlex upholstered seat and flip-up armrests. The breathable mesh back support and adjustable height make this chair supremely comfortable. For easy mobility this chair also offers a large durable nylon base with non-marking casters.
  • Mesh Mid back chair with lumbar support
  • Seat has TechniFlex upholstery and flip-up armrests
  • Features breathable mesh back support
  • Height adjustable with tilt tension control
  • Large durable nylon base with non-marking nylon casters
  • Warrenty: 2 Year Limited Warranty
  • Material: Fabric ; Mesh
  • Length: 25
  • Width: 26
  • Height: 38-42
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.