Push Button Operator, Black, Plastic Bezel

  • Mfr # 3SU1000-0AB10-0AA0
  • Zoro # G3038767
product price: 
$
7.49
/ea

Key Features

Color
Black
Type of Operator
Flush Button
Bezel Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Action
Momentary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SU1000-0AB10-0AA0
Zoro #
G3038767
UPC #
804766061967
Country of Origin
China

Dimensions

Size
22 mm
Overall Height
1.16 in
Overall Width
1.16 in
Panel Cutout Diameter
22 mm
Overall Depth
1.39 in
Fits Chest Size
Low Voltage

Details

Item
Flush Push Button
Color
Black
Type of Operator
Flush Button
Bezel Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Action
Momentary
Basic Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Head Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Features
Low Voltage
Product Type
Push Button Operators
Number of Operators
1
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Push Button Style
Flush
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Series
3SU

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews