Shop CONDOR USA

Pressure Switch, Standard, 3PST, 4 Ports, 3/8" FNPT, 1/4" FNPT, 40 to 360 psi Range

  • Mfr # 31TG3EGX
  • Zoro # G2562707

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31TG3EGX
Zoro #
G2562707
UPC #
-
Country of Origin
Poland

Details

Item
Pressure Switch
Action
Standard
Contact Form
3PST
Number of Pressure Connection Ports
4
Pressure Connection Type
3/8" FNPT, (3) 1/4" FNPT
Range
40 to 360 psi
Factory On Setting
215 psi
Factory Off Setting
250 psi
Standards
CSA and CE Certified, UL Listed
Pressure Switch Electrical Contact Form
3PST
Overload Protection
10 to 16A
Unloader
1/4" Compression
Manual Switch Action
Auto/Off/Reset
Pressure Switch Factory On/Off Setting
215/250 psi
Series
MDR3/OL
Pressure Switch Differential
40 to 105 psi
AC Contact Rating
30A
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Range
40 to 360 psi
Phase
Three
Special Features
35 Bar Maximum Cut-Out Pressure, 7.5 (11) kW Switching Capacity
Pressure Switch Port Type
4-Port (1) 3/8" and (3) 1/4" FNPT
Horsepower @ Three Phase - 240V AC
5 hp
Pressure - Minimum
40 psi
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
1 hp
Overload Protection - Maximum
16 A
Actuator Style
Diaphragm
Product Type
Water and Air Pressure Switch
Differential Pressure - Minimum
40 psi
Differential Pressure - Maximum
105 psi
Overload Protection - Minimum
10 A
Horsepower @ Single Phase - 240V AC
2 hp
Pressure - Maximum
360 psi
Switch Function Configuration
Auto/Off/Reset
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
257 Degrees F
Pressure Switch Action Type
Standard
NEMA Enclosure Rating
1
Switch Structure
3PST
Electrical Connection
Screw-Clamp Terminal
IP Rating
IP54
Compatible Media
Compressed Air, Liquid
Deadband Adjustability
Adjustable
Proof Pressure
870 psi

Description

Pressure Switch, Air Compressor, Manual Switch Action Auto/Off/Reset, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, Pressure Switch Factory On/Off Setting 215/250 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 to 105 psi, Pressure Switch Range 40 to 360 psi, Pressure Switch Electrical Contact Form 3PST, Pressure Switch Action Standard, NEMA Rating 1, Series MDR3, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.