Push Button Operator, Yllw, Plastic Bezel
- Mfr # 3SU1000-0AA30-0AA0
- Zoro # G3039257
product price:Â
$
16.99
/ea
Key Features
Color
Yellow
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Plastic
Head Material
Plastic
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SU1000-0AA30-0AA0
- Zoro #
- G3039257
- UPC #
- 804766061929
- Country of Origin
- China
- Item
- Flush Push Button
- Color
- Yellow
- IP Rating
- IP66, IP67, IP69, IP69K
- Basic Material
- Plastic
- Head Material
- Plastic
- NEMA Rating
- 1, 12, 2, 3, 3R, 4, 4X
- Bezel Material
- Plastic
- Standards
- REACH, RoHS, WEEE (2012/19/EU)
- Type of Operator
- Flush Button
- Action
- Maintained
- Features
- Low Voltage
- Product Type
- Push Button Operators
- Number of Operators
- 1
- Series
- 3SU
- Maintained Action Release
- Push/Pull
- Number of Indicator Lights
- 0
- Push Button Style
- Flush
- Hazardous Location Specification
- Not Rated
- Operator Material
- Plastic
- Operating Temperature - Maximum
- 158 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Head Color
- Yellow
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 4X
- Operator Illumination
- Non-Illuminated
Dimensions
- Size
- 22 mm
- Overall Height
- 1.16 in
- Overall Depth
- 1.39 in
- Panel Cutout Diameter
- 22 mm
- Overall Width
- 1.16 in
- Fits Chest Size
- Low Voltage
Description
Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.