V840 Trailer Light - Red - Rectangular
- Mfr # PO651033
- Zoro # G304041416
product price:Â
$
56.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO651033
- Zoro #
- G304041416
- UPC #
- 661541557219
- Country of Origin
- China
Description
Features
- Combination LED Stop, Turn And Tail Light
- Solid State Construction - No Bulbs To Break Or Burn Out
- Fully Sealed, Submersible Construction
- Potted Circuitry Protects Against Moisture, Corrosion, And Vibration
- Integral, Dedicated Side Marker
- Exceeds All DOT Rear Lighting And Reflex Requirements For Trailers
- Type - Stop/ Turn/ Tail Light
- Lens Color - Red
- Bulb Type - LED
- Shape - Rectangular
- Size - 5.04 L x 4.72 W in.
- Item Weight - 0.7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.