Shop QUALITY PARK

Quality Park Products QUA21432 Claim Form Envelope- Regular- 24 Sub- 4-.50in.x9-.50in.- WE

  • Mfr # QUA21432-A
  • Zoro # G304044622

product price: 
$
170.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUA21432-A
Zoro #
G304044622
UPC #
85227214324
Country of Origin
United States

Description

Designed for Medicare Form HCFA-1500 Medicaid and other health insurance claim forms. Security lining ensures confidentiality.
  • Envelope Size: 4 1/2 x 9 1/2.
  • Envelope/Mailer Type: Business/Trade.
  • Closure: Gummed Flap.
  • Trade Size: 10 1/2.
  • Seam Type: Contemporary.
  • Security Tinted: Yes.
  • Window Position: Bottom Right.
  • Window Size: 4 1/2 W x 1 H.
  • Exterior Material(s): Paper.
  • Finish: Wove.
  • Color(s): White.
  • Format/Border: Standard.
  • Opening: Open Side.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.