Shop CRAFTSMAN
See all product information
Create Account
Serpentine Belt Tool Kit
- Mfr # CMMT98279
- Zoro # G304095976
product price:Â
$
23.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Serpentine belt tool kit
Includes
Serpentine Belt Tool {{1}}, Extension Bar {{1}}
Material
Steel
Color
Red
Length
26.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT98279
- Zoro #
- G304095976
- UPC #
- 885911700429
- Country of Origin
- Taiwan, Province of China
- Item
- Serpentine Belt Tool Kit
- Type
- Serpentine belt tool kit
- Includes
- Serpentine Belt Tool {{1}}, Extension Bar {{1}}
- Material
- Steel
- Color
- Red
Dimensions
- Length
- 26.14
- Depth
- 12.2
- Height
- 1.65
Description
Serpentine Belt Tool Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.