AUTOMOTIVE TOOLS
- Mfr # CMMT34504
- Zoro # G823522731
product price:Â
$
35.99
/ea
Sold in multiples of 4 for
$143.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
9 5/8 in
Includes
(3) 3/8 in 6-Point Standard (SAE) Spark Plug Sockets (5/8 in, 3/4 in, 13/16 in), 3/8 in Drive 6-Point Metric Spark Plug Socket (18 mm)
Material
Steel
Overall Width
5/16 in
Socket Sizes
13/16 in, 18 mm, 3/4 in, 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT34504
- Zoro #
- G823522731
- UPC #
- 0885911640206
- Country of Origin
- Taiwan, Province of China
- Includes
- (3) 3/8 in 6-Point Standard (SAE) Spark Plug Sockets (5/8 in, 3/4 in, 13/16 in), 3/8 in Drive 6-Point Metric Spark Plug Socket (18 mm)
- Material
- Steel
- Number of Pieces
- 4
- For Use With
- Spark Plugs
- Application
- Car, Lawn Mower, Leaf Blower, Motorcycle, Pickup Truck, Weed Trimmer
- Item
- Spark Plug Socket Set
- Tool Type
- Spark Plug
- Shell Material
- Steel
- Compatible Product Type
- Spark Plugs
- Traction Material
- Steel
Dimensions
- Overall Length
- 9 5/8 in
- Overall Width
- 5/16 in
- Socket Sizes
- 13/16 in, 18 mm, 3/4 in, 5/8 in
- Length
- 9 5/8 in
Description
Spark Plug Socket Set, Tool Type Spark Plug, Application Car, Lawn Mower, Leaf Blower, Motorcycle, Pickup Truck, Weed Trimmer, Material Steel, Overall Length 9 5/8 in, Overall Width 5/16 in, Number of Pieces 4, For Use With Spark Plugs, Includes (3) 3/8 in 6-Point Standard (SAE) Spark Plug Sockets (5/8 in, 3/4 in, 13/16 in), 3/8 in Drive 6-Point Metric Spark Plug Socket (18 mm), Socket Sizes 13/16 in, 18 mm, 3/4 in, 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.