Shop MOBILEAID
See all product information
Create Account
First Aid Organizer Box - Small (unlabeled)
- Mfr # 31566
- Zoro # G304096393
product price:
$
16.85
/ea
Key Features
Color
Clear
Width
9"
Height
7"
Depth
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31566
- Zoro #
- G304096393
- UPC #
- 857928005521
- Country of Origin
- United States
- Item
- First Aid Organizer Box
- Color
- Clear
Dimensions
- Width
- 9"
- Height
- 7"
- Depth
- 2"
Description
The small-sized (9′′ x 7′′ x 2′′) single-piece durable clear plastic organizer box with dual snap-lock lid is designed to store additional emergency or first aid supplies. To maximize capacity and organization, the MobileAid Emergency or First Aid Station bags are designed to fit 1-small organizer box and 4-medium organizer boxes simultaneously.Quick–access organization: Multiple boxes can be added to the MobileAid Trauma of Emergency bags to organize emergency preparedness supplies
Durable protection for supplies: The Organizer Box is made of a sturdy plastic to safeguard contents
Durable protection for supplies: The Organizer Box is made of a sturdy plastic to safeguard contents
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.