Shop SUREFILL
See all product information
Create Account
OSHA 10 Person First Aid Kit - Weatherproof Case
- Mfr # AK10W
- Zoro # G600954786
product price:Â
$
16.55
/ea
Key Features
Color
White
Width
3 in
Length
8.5 in
Height
5.5 in
Standards
Meets OSHA Standards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK10W
- Zoro #
- G600954786
- UPC #
- 9341394009233
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 8.5 in
- Height
- 5.5 in
Details
- Item
- First aid kit
- Color
- White
- Standards
- Meets OSHA Standards
- Material
- Plastic
- Capacity
- 10 person
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.