Specific Gravity ASTM Hydrometer
- Mfr # B61891-3400
- Zoro # G3044338
product price:Â
$
55.99
/ea
Key Features
Scale
specific gravity
Scale Divisions
0.001
Range
1.000/1.050
Application
Specific Gravity ASTM for Heavy Liquids
Material
Ballast, Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B61891-3400
- Zoro #
- G3044338
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 260 mm
- Overall Width
- 10 1/4 in
- Overall Height
- 10 1/4 in
Details
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity
- Scale Divisions
- 0.001
- Range
- 1.000/1.050
- Application
- Specific Gravity ASTM for Heavy Liquids
- Material
- Ballast, Glass
- Standards
- ASTM 125H, NIST
- Temp. Range
- 60 Degrees to 60 Degrees F
- Accuracy
- +/-0.001
- Hydrometer Solution Temp.
- 60 Degrees F (15 Degrees C)
- Product Type
- Specific Gravity Hydrometer
- Sample Temperature - Minimum
- 60 Degrees F
- Sample Temperature - Maximum
- 60 Degrees F
- Calibration Solution Temperature
- 60 Degrees F
- Scale Type
- ASTM Specific Gravity Plain Form
- Shell Material
- Ballast, Glass
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.00/1.050, Length 260mm , Application Specific Gravity, Astm, Standards Nist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.