2-Octanol, Reagent, 20L
- Mfr # O1005-20LT56
- Zoro # G7924889
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
20 L
CAS Number
123-96-6
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O1005-20LT56
- Zoro #
- G7924889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- 2-Octanol
- CAS Number
- 123-96-6
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
- Chemical Grade
- Reagent
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Molecular Weight
- 130.23
- Chemical Formula
- C8H18O
Description
2-Octanol, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.