Shop KHK USA

Angular Miter Gears

  • Mfr # SAM2.5-20045
  • Zoro # G304841733

product price: 
$
70.59
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Overall Length
31.92 mm
For Shaft Angle
45 Degrees
Tooth Form
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAM2.5-20045
Zoro #
G304841733
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
31.92 mm
Bore Diameter
12 mm
Face Width
18 mm
Outside Diameter
54.62 mm
Hub Diameter
40 mm
Pitch Diameter
50 mm
Bore Diameter Tolerance
H7
Wire Rope Length
31.92 mm
Length
31.92 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
For Shaft Angle
45 Degrees
Tooth Form
Straight
Pressure Angle
20 Degrees
Hub Projection
12.58 mm
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 3
Finish
Black Oxide
Material Grade
S45C
Gear Shape
B45
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Metric Module Pitch
2.5
Mounting Distance
75 mm

Description

Angular Miter Gears

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.