Shop ORION
See all product information
Create Account
Slip Fit/Socket Fusion Tool, 2 In
- Mfr # 950052
- Zoro # G3051054
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Material
Steel
Product Type
Socket Fusion Head Set
Compatible Pipe Size
2 in
Name
Socket Fusion Headsets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 950052
- Zoro #
- G3051054
- UPC #
- 098268474800
- Country of Origin
- United States
- Item
- Socket Fusion Head Set
- Material
- Steel
- Product Type
- Socket Fusion Head Set
- Name
- Socket Fusion Headsets
- Metal Detectable
- Yes
- Compatible Manufacturer Model Number
- 774004
Dimensions
- Pipe Size
- 2 in
- Length
- 5 in
- Compatible Pipe Size
- 2 in
Description
Slip Fit/Socket Fusion Tool, Size 2 In, Material of Construction Steel, Length 5 In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.