Shop CRAFTSMAN
See all product information
Create Account
Long Nose Pliers, Needle Shape
Mfr # CMHT81644
Zoro # G305293067
product price:Â
$
11.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 23/32 in
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Jaw Width
13/16 in
Jaw Length
2 5/32 in
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT81644
- Zoro #
- G305293067
- UPC #
- 885911577861
- Country of Origin
- India
- Item
- Long Nose Pliers
- Features
- Induction Hardened: Cutting Edges Stay Sharper Longer
- Insulated
- No
- Finish
- Chrome Plated
- Weight
- 0.37 lb
- Application
- Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
- Handle Style
- Comfort Grip
- Jaw Shape
- Flat
- Maximum Jaw Opening
- 1 3/4 in
- Plier Material
- Steel
- Grip Material
- Bi-Material
- Steel Type
- Drop-Forged Steel
- ESD-Safe
- No
- Cutting Capacities
- 1.75 in
- Precision
- No
- Non-Sparking
- No
- Nose Shape
- Needle
Description
Long Nose Pliers, Nose Shape Needle, ESD-Safe No, Overall Length 6 3/4 in, Maximum Jaw Opening 1 3/4 in, Jaw Length 2 1/8 in, Jaw Shape Flat, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Precision No, Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing, Cutting Capacities 1.75 in, Features Induction Hardened: Cutting Edges Stay Sharper Longer, Finish Chrome Plated, Grip Material Bi-Material, Handle Style Comfort Grip