Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 3.0 - 3.0 Hex Reversible blade
- Mfr # 502630
- Zoro # G023581309
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502630
- Zoro #
- G023581309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Reversible Blade Screwdriver Bit 3.0mm x 3.0mm, 1/4 Inch Drive, Dual-Ended Design - 502630, Reversible Screwdriver Bit SKU: 502630. This reversible blade screwdriver bit is built for professional hand tool setups that use a 1/4in hex shank drive. The dual-ended 3.0mm x 3.0mm blade design supports consistent fitment and fast changes between ends without switching bits. With an overall length of 180mm (7.09 inches), it provides added reach for access in tighter or recessed locations. Manufactured from chromium-vanadium steel alloy and engineered for heavy duty durability, it is designed to hold up under frequent, demanding use. Key Benefits 1/4in hex shank interface supports common drivers and bit holders. Dual-ended reversible blade offers 3.0mm x 3.0mm working ends. 180mm (7.09in) overall length helps reach deeper or obstructed fasteners. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft increases strength and durability for tough, repeated applications. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians, this bit balances precision and durability in a straightforward, heavy duty format. Its corrosion-resistant alloy, ANSI-aligned build quality, and treated shaft help maintain dependable performance over time, making it a practical addition to a daily-use screwdriver bit assortment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.