Shop GS TOOLING
See all product information
Create Account
1/16" DA200 Collets
- Mfr # 331299
- Zoro # G305874716
product price:Â
$
18.45
/ea
Key Features
Collet Series
DA200
Features
Collapse 1/32in, 0.001in TIR collet accuracy, For most drilling, reaming, and tapping operations
Type
DA Collet
Overall Diameter
0.539 in
Overall Length
1.193 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331299
- Zoro #
- G305874716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Collet Series
- DA200
- Features
- Collapse 1/32in, 0.001in TIR collet accuracy, For most drilling, reaming, and tapping operations
- Type
- DA Collet
Dimensions
- Size
- 1/16 in
- Overall Diameter
- 0.539 in
- Overall Length
- 1.193 in
Description
- Collapse 1/32" - 0.001" TIR collet accuracy - For most drilling, reaming, and tapping operations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.