Ignition Transformer, Hinge Replacement
- Mfr # 51825GU
- Zoro # G3064887
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Hinge Replacement
Heater Voltage
120V AC
For Use With
Oil Burners
Special Information
120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz
For Fuel Type
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51825GU
- Zoro #
- G3064887
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hot Water and Steam Boiler Burner Ignition Transformer
- Mounting Type
- Hinge Replacement
- Heater Voltage
- 120V AC
- For Use With
- Oil Burners
- Special Information
- 120 Volt Primary, 20,000 Volts Peak Secondary, 15 to 30 kHz
- For Fuel Type
- Oil
- Voltage, Amperage
- 120V AC / 0.3 mA
- Voltage
- 120 V AC
- Product Type
- Oil Burner Ignition Transformer
- Compatible Mfr. Model Number
- 51835
- Amperage
- 0.3 mA
- Standards
- UL and C-UL Recognized
Dimensions
- Overall Depth
- 6 3/8 in
- Overall Width
- 4 1/2 in
- Overall Height
- 2 in
- Overall Dimensions - H x W x D
- 2 in x 4 1/2 in x 6 3/8 in
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 51835, Overall Height 2 in, Overall Width 4 1/2 in, Overall Depth 6 3/8 in, Mounting Type Hinge Replacement, For Fuel Type Oil, Amperage 0.3 mA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.