Shop DELTA
See all product information
Create Account
Windemere Towel Ring
- Mfr # 70046-OB
- Zoro # G306589282
product price:Â
$
37.59
/ea
Key Features
Finish
Oil Rubbed Bronze
Material
Zinc
Color
Bronze
Width
6.38
Height
7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70046-OB
- Zoro #
- G306589282
- UPC #
- 34449709729
- Country of Origin
- China
- Item
- Towel Ring
- Finish
- Oil Rubbed Bronze
- Material
- Zinc
- Color
- Bronze
Dimensions
- Width
- 6.38
- Height
- 7.25
- Length
- 2.88
Description
Complete the look of your bath with this Windemere Towel Ring. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions. You can install with confidence, knowing that Delta backs its bath hardware with a Lifetime Limited Warranty.
- Perfectly coordinates with the Windemere bath collection
- Extends 2-7/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 7-1/4 in. H x 2-7/8 in. D x 6-3/8 in. W
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.