Shop HOMEROOTS
See all product information
Create Account
24in Silver Mirrored Glass Handmade Vanity Tray With Handles
- Mfr # 713544
- Zoro # G723438460
product price:Â
$
68.49
/ea
Key Features
Length (In.)
1.63 in
Shape
Rectangular
Finish
Glossy
Color
Silver
Material
Mirrored Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713544
- Zoro #
- G723438460
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Shape
- Rectangular
- Finish
- Glossy
- Color
- Silver
- Material
- Mirrored Glass
- Capacity
- 2
Dimensions
- Length (In.)
- 1.63 in
- Size
- L: 24" x W: 6.625" x H: 1.625"
- Width (In.)
- 24 in
- Depth
- 6.63 in
Description
This 24-inch silver mirrored glass handmade vanity tray with handles will add a beautiful decorative accent to your decor. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 1.63-inch h x 24.00-inch w x 6.63-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.