Shop BUSINESS SOURCE
See all product information
Create Account
Basic Round Ring Binders, Dark Blue
- Mfr # BSN28525
- Zoro # G307199503
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Color
Dark Blue
Ring Type
Round Ring
Sheet Standard
Letter
Material
Vinyl
Binder Size Capacity
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN28525
- Zoro #
- G307199503
- UPC #
- 35255285254
- Country of Origin
- Mexico
- Color
- Dark Blue
- Ring Type
- Round Ring
- Sheet Standard
- Letter
- Material
- Vinyl
- Item
- Reference Binder
Description
Basic roundring binder features two triggers on the ring mechanism that provide easy access to your documents Backmounted metal rings allow pages to lie flat 12 capacity holds up to 125 lettersize sheets Clear pockets on the inside covers offer extra document storage with a 30sheet capacity for each pocket Design also features a sturdy chipboard core and exposed rivets Threering binder is made of polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.