View Binder, 3-Ring Binder, Angle D Ring, 3 Inch, White - 3in Binder Capacity - Letter - 8 1/2in x
- Mfr # 870500
- Zoro # G623365545
product price:Â
$
17.55
/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Sheet Standard
Letter
Number of Rings
3
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870500
- Zoro #
- G623365545
- UPC #
- 64128870501
- Country of Origin
- Canada
- Material
- Polypropylene
- Sheet Standard
- Letter
- Item
- Binder
- Number of Rings
- 3
- Color
- White
- Binder Features
- Clear Overlay
- Binder Sheet Capacity
- 625
- Ring Type
- D-Ring
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 3 in
- Binder Size Capacity
- 3 in
Description
View Binder, 3-Ring Binder, Angle D Ring, 3 Inch, White - 3in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 625 Sheet Capacity - 3 x 3in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.