Shop ESCO EQUIPMENT
See all product information
Create Account
Bladder Jack
- Mfr # 92041
- Zoro # G308637158
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Includes
2.25 in Extension
Standards
CE
Features
Easy up and Down Function Handle, Heavy Duty Designed Air-Bags Safe and Able to Handle Day-to-Day Use, Ideal for use in Brake, Suspension, Tire/Wheel and Many Other Applications, Large Bottom Plate for Added Stability
Jack Type
Bladder Jack
Minimum Height
7 29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92041
- Zoro #
- G308637158
- UPC #
- 816904024260
- Country of Origin
- China
- Item
- Bladder Jack
- Includes
- 2.25 in Extension
- Standards
- CE
- Features
- Easy up and Down Function Handle, Heavy Duty Designed Air-Bags Safe and Able to Handle Day-to-Day Use, Ideal for use in Brake, Suspension, Tire/Wheel and Many Other Applications, Large Bottom Plate for Added Stability
- Jack Type
- Bladder Jack
- Load Capacity
- 2 ton
- Lifting Actuator
- Lever
- Maximum Operating Pressure
- 145 psi
- Item Weight
- 37.4 lb
- Body Material
- Steel
- For Vehicle Type
- Automotive, Light Trucks, SUV
- Minimum Operating Pressure
- 100 psi
- Color
- Yellow
- Power Source
- Air
- Power Source - old
- Air
Description
Bladder Jack, Jack Type Bladder Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 7 29/32 in, Maximum Lift Height 22 in, Power Source Air, Minimum Height 7 29/32 in, Standards CE, For Vehicle Type Automotive, Light Trucks, SUV, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.