Bellows Coupling
- Mfr # BCK50-1 3/4"-35MM-A
- Zoro # G308677154
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.82 in
Axial Motion
0.03 in
Moment of Inertia
2.688 lb-in sq
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
675 lb-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCK50-1 3/4"-35MM-A
- Zoro #
- G308677154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.82 in
- Minimum Bore Diameter
- 35 mm
- Bore Diameter 1
- 1 3/4 in
- Different Bore Sizes
- Yes
- Bore Diameter 2
- 35 mm
- Coupling Outside Diameter
- 3.13 in
- Maximum Bore Diameter
- 1 3/4 in
- Keyway Depth 2
- 3.3 mm
- Hub Length
- 1.38 in
- Keyway Depth 1
- 3/16 in
- Keyway Width 2
- 10 mm
- Length Through Bore 2
- 1.75 in
- Clearance Diameter
- 3.13 in
- Keyway Width 1
- 3/8 in
- Length Through Bore 1
- 1.75 in
- Screw Thread Size
- M8
- Screw Length
- 25 mm
- Wire Rope Length
- 3.82 in
- Length
- 3.82 in
- Fits Chest Size
- Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Description
Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 35 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.