Shop RULAND

Bellows Coupling

  • Mfr # BCK50-35MM-1 1/4"-A
  • Zoro # G308677178

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK50-35MM-1 1/4"-A
Zoro #
G308677178
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 1/4 in
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
3.13 in
Minimum Bore Diameter
1 1/4 in
Screw Length
25 mm
Keyway Depth 2
1/8 in
Keyway Depth 1
3.3 mm
Length Through Bore 2
1.75 in
Hub Length
1.38 in
Keyway Width 2
1/4 in
Clearance Diameter
3.13 in
Length Through Bore 1
1.75 in
Screw Thread Size
M8
Keyway Width 1
10 mm
Wire Rope Length
3.82 in
Length
3.82 in

Details

Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Item
Bellows Coupling
Dynamic Torque Reversing
337.5 lb-in
Moment of Inertia
2.782 lb-in sq
Bellows Material
Stainless Steel
Hub Material
Aluminum
System of Measurement
Inch to Metric Bore
Bellows Material Grade
321
Hub Material Grade
2024
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Hub Material Finish
Sulfuric Anodized
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
2
Angular Misalignment
2 Degrees
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Torsional Stiffness
3,500 in-lb/Deg
Included Screws
(2) Hex Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Full Bearing Support Required
Yes
Bellows Material Finish
None
Maximum Operating Temperature
200 Degrees F
Fastener Tightening Torque
39 N-m
Maximum Torque
1,350 lb-in
Parallel Misalignment
0.012 in
Bore Type
Round Keyed
Maximum Speed
10,000 RPM

Description

Bellows Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 1 1/4 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.