V-Belt, Power King, A19, A, Rubber, 21 in, 1/2 in Top Width
- Mfr # A19
- Zoro # G2850495
product price:Â
$
5.69
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 21 in
- For Minimum Pulley Pitch Diameter
- 3 in
- Belt Trade Size
- A
- Rib Width
- 0.5 in
- Pitch Length
- 19 in
- Nominal Length
- 21 in
Description
The DAYTON - 3GWG2 is a Classical V-Belt, an essential component in power transmission applications. This mechanical device efficiently transfers power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. The belt's construction includes a fabric cover, rubber body and polyester cords which contribute to its durability and ability to handle high torque levels.
Key Features of the DAYTON - 3GWG2 Classical V-Belt:
- Belt Material: Made from gum rubber with a fabric cover and polyester reinforcing cords for added strength and durability.
- Operating Temperature Range: Rated for operation within temperature ranges of -22 Degrees F to 194 Degrees F.
- Resistance Properties: Has properties that resist heat, oil, and static conduction within the specified usage guidelines.
- Pulley Compatibility: Suitable for use with single or multiple V-belt drives having minimum pulley pitch diameter of 3 inches.
- V-Belt Section & Size: Classified as 'A' section V-belt indicating its dimensions and compatibility with certain machinery. It has an outside length of 21 inches, top width of half an inch, and thickness of 5/16".
- Tensile Strength: Has a rated tensile strength of up to 2900 N/mm as per manufacturer's specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.